Shop All Portable Band Saw Blades
Milwaukee Tool
M12 FUEL Compact Band Saw (Tool Only)
Mfr # 2529-20
Zoro # G600690394
product price: $249.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Includes Bare Tool
- Voltage 12 V
- Green Environmental Attribute Product is Rechargeable
- Rectangular Cutting Capacity 2 1/2 in x 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2529-20
- Zoro # G600690394
- UPC # 045242579365
- Country of Origin China
- Category Portable Band Saw Blades
Dimensions
Blade Length | 30 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Includes | Bare Tool |
Voltage | 12 V |
Green Environmental Attribute | Product is Rechargeable |
Rectangular Cutting Capacity | 2 1/2 in x 2 1/2 in |
Item | Portable Band Saw |
Standards | UL Listed |
Cordless Tool Kit Contents | Bare Tool |
Handle Type | D-Handle |
Round Cutting Capacity | 2 1/2 in |
SFPM Range | 0 to 570 |
Charger Included | No |
Brushless Motor | Yes |
Number of Speed Settings | Variable |
Number of Batteries Included | 0 |
Tool Weight | 6.9 lb |
Shop By | New Products |
Description
Portable Band Saw, Voltage 12 V, Cordless Tool Kit Contents Bare Tool, Blade Length 30 9/16 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in x 2 1/2 in, Number of Speed Settings Variable, Charger Included No, Brushless Motor Yes, Number of Batteries Included 0, SFPM Range 0 to 570, Handle Type D-Handle, Tool Weight 6.9 lb, Cordless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN R20 20 oz Solid Steel Nail Hammer (12715)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size (301126010)
- WESTWARD 3/8" Drive Socket Set SAE 18 Pieces 1/4 in to 1 in , Chrome (53PN35)
- MILWAUKEE TOOL Extreme Thin Metal Deep Cut Band Saw Blade 25PK (48-39-0615)
- MILWAUKEE TOOL Extreme Thin Metal Sub-Compact Band Saw Blade 3PK (48-39-0711)
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 3PK (48-39-0609)
- MILWAUKEE TOOL 18 TPI Standard Compact Portable Band Saw Blade 3PK (48-39-0529)
- MILWAUKEE TOOL 14 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0510)
- MILWAUKEE TOOL Extreme Thin Metal Compact Band Saw Blade 3PK (48-39-0619)
- MILWAUKEE TOOL 30-9/16 in. 12/14 TPI Extreme Thin Metal Compact Portable Band Saw Blades (25 pk) (48-39-0636)
- Milwaukee Tool Power Saw Blades