Shop All Portable Band Saws
Milwaukee Tool
M12 FUEL Compact Band Saw Kit
Mfr # 2529-21XC, 48-11-2440
Zoro # G501209312
product price: $454.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Blade Length 30 9/16 in
- Tool Length 14.12 in
- Tool Weight 6.9 lb
- Includes M12 FUEL(TM) Compact Band Saw, (2) M12(TM) REDLITHIUM(TM) XC 4.0 Extended Capacity Battery Pack, 30-9/16" 12/14 TPI Compact Extreme Thin Metal Band Saw Blade, Contractor Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2529-21XC, 48-11-2440
- Zoro # G501209312
- UPC # 045242579372
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 30 9/16 in |
Tool Length | 14.12 in |
Description
Band Saw Kit, Voltage 12V DC, Cordless Tool Kit Contents (1) Bare Tool, (2) Battery Packs, (1) Charger, Blade Length 30 9/16 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in x 2 1/2 in, Number of Speed Settings Variable, Dual Trigger No, Charger Included Yes, Brushless Motor Yes, Charger Replacement 2XKZ7, Number of Batteries Included 2, Battery Capacity 4.0 Ah, Battery Pack Replacement 38D764, Battery Series M12, SFPM Range 0 to 570, Handle Type D-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 55 Lb Max, 5/16-18, Material: Rubber (2NPD3)
- PROTO 1/2" Drive Socket Set Metric 24 Pieces 10 mm to 36 mm , Full Polish (J54211)
- KLEIN TOOLS 11/32-Inch Magnetic Nut Driver 6-Inch Hollow Shaft (646-11/32M)
- GERBER Folding Knife, 3-1/2 In Blade (22-41432)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (7DF52)
- MILWAUKEE TOOL Deep Cut Band Saw Blade Cover (49-90-2729)
- MILWAUKEE TOOL Band Saw Kit, 18V, 44-7/8" L Blade (2729-22, 48-11-1865, 48-39-0601)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 35 3/8 in Blade Length (2729-20, 48-11-1850)
- MILWAUKEE TOOL M12 CP Band Saw, M12 XC5.0, BLADE3PK, Att (2529-21XC,48-11-2450,48-39-0631,49)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- Milwaukee Tool Portable Band Saws