Milwaukee Tool

M12 FUEL™ Commercial Tire Flat Repair Kit


product price: $533.99
/ea
Free Shipping & Returns
Not eligible for select promotions

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill - Class Compact Premium
  • Battery Capacity 2.0Ah, 4.0Ah
  • Battery Included 38D763, 38D764
  • Power Source Cordless
  • Drill - Max. Torque 400 in-lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/2 in
Drill - Chuck Size 1/2 in

Description

Cordless Combination Kit, Cordless Tools Included Drill Driver, Tire Buffer, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity 2.0Ah, 4.0Ah, Tool Brand Milwaukee, Series M12(TM), Battery Included 38D763, 38D764, Number of Batteries Included 2, Battery Model No. 38D763, 38D764, Battery Series M12 REDLITHIUM, Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, (1) Adapter, (1) Carrying Case

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.