Shop All Circular Saws
Milwaukee Tool
M12 FUEL 5-3/8 In. Circular Saw Kit
Mfr # 2521-21HO
Zoro # G112041462
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 5 3/8 in
- Voltage 12V
- Charger Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2521-21HO
- Zoro # G112041462
- UPC # 045242785674
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 5 3/8 in |
Tool Length | 10 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Voltage | 12V |
Charger Included | Yes |
Tool Weight | 5.5 lb |
Includes | Blade Wrench Contractor's Bag Vacuum Adapter, M12(TM) Lithium-ion Battery Charger (48-59-2401), M12(TM) REDLITHIUM(TM) HIGH OUTPUT(TM) XC5.0 Battery Pack (48-11-2450) |
Battery Series | M12 |
Cordless Tool Kit Contents | Battery, Charger |
Case Included | Yes |
Battery Model No. | 48-11-2450 |
Features | Adjustable Storage Hook to Hang and Store Saw when not in use, Blade Break to Stop Blade Quickly Once Trigger is Released, LED Light to Illuminate Cut Line in Low Light, Part of the M12(TM) System Featuring Over 125+ Tools, Vac Adapter to Minimize Mess and Reduce Cleanup Time |
Item | M12 FUEL 5-3/8" Circular Saw Kit |
Cordless Tool Battery Type | Li-Ion |
Number of Batteries Included | 1 |
Charger Model | 48-59-2401 |
Brushless Motor | Yes |
Battery Capacity | 5 Ah |
Description
M12 FUEL 5-3/8 In. Circular Saw Kit, Power Source Cordless, Primary Saw Application Lumber, Blade Dia. 5 3/8 in, Tool Length 10 7/8 in, Tool Weight 5.5 lb, Brushless Motor Yes, Cordless Tool Kit Contents Battery, Charger, Voltage 12V, Battery Series M12, Number of Batteries Included 1, Battery Capacity 5 Ah, Battery Model No. 48-11-2450, Charger Included Yes, Charger Model 48-59-2401, Case Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-11-1/2" NPT HSS 7 Flute Pipe Tap (DWT64012)
- DRILL AMERICA 6"x.035 6TPI Reciprocating Saw Blade (DMS03-7606)
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (530278)
- MILWAUKEE TOOL Circular Saw Kit, 12.0V, 3" Blade Dia. (2522-21XC, 48-11-2420)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 SAWZALL, 2PK M18 6.0 (2962-20, 2821-20, 48-11-1862)
- MILWAUKEE TOOL M12 FUEL 5-3/8 In. Circular Saw (2521-20)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw with ONE-KEY Kit (2822-22)
- MILWAUKEE TOOL 8" Metal Cutting Saw Kit (6370-21)
- MILWAUKEE TOOL TILT-LOK 7-1/4" Circular Saw w/Case (6390-21)
- DEWALT Cordless Circular Metal Saw, Bare Tool (DCS373B)
- Milwaukee Tool Power Saws