Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL 3/8" SIW, M12 CP2.5 Battery
Mfr # 2554-22, 48-11-2425
Zoro # G305747911
product price: $444.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity (1) 2.0Ah, (1) 2.5Ah, (1) 4.0Ah
- Handle Type Pistol Grip
- Voltage 12 V
- Tool Weight 2 lb
- Features Auto-Shut Off mode
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2554-22, 48-11-2425
- Zoro # G305747911
- UPC # 045242521180
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Height | 4 3/4 in |
Head Width | 2 3/8 in |
Overall Length | 4 7/8 in |
Description
Impact Wrench and Battery, Drive Size 3/8 in Square, Voltage 12 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0Ah, (1) 2.5Ah, (1) 4.0Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 1100, 6" Ext. (1210-6)
- MILWAUKEE TOOL 1/4 in. Drive 7mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9033)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 14 Drill Size, Fraction, 025 Drill Size (350N116)
- FREUD Bevel Trim Bit, 19/32" dia. (41-102)
- MILWAUKEE TOOL M18 FUEL 3/4 in. High Torque Impact Wrench with Friction Ring with ONE-KEY Kit (2864-22R)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-22HD)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 1/2" Cordless Ratchet Kit (2558-22, 48-11-2420)
- MILWAUKEE TOOL 12V 3/8" (2457-20, 48-11-2420)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18 V, 1/2 in (3062P-20)
- MILWAUKEE TOOL M18 3/8" COMPACT IMP WRENCH W/BARE TOOL (ML2854-20)
- DEWALT Cordless Miter Saw, 12", BONUS BATTERY (DCS781B/DCB609)
- Milwaukee Tool Cordless Tools