Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL 3/8" SIW Kit, M12 HOXC5.0 Batt
Mfr # 2554-22, 48-11-2450
Zoro # G107964080
product price: $486.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$486.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Number of Batteries Included 3
- Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, (1) 5.0 Ah
- Drive Size 3/8 in Square
- Drive Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2554-22, 48-11-2450
- Zoro # G107964080
- UPC # 045242521180
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Number of Batteries Included | 3 |
Battery Capacity | (1) 2.0 Ah, (1) 4.0 Ah, (1) 5.0 Ah |
Drive Type | Standard |
Cordless Tool Kit Contents | (1) Bare Tool, (3) Batteries, (1) Charger |
Handle Type | Pistol Grip |
Brushless Motor | Yes |
Breakaway Torque | 250 ft-lb |
Fastening Torque | 250 ft-lb |
Retainer Type | Friction Ring |
Case Included | Yes |
Description
Impact Wrench Kit, Drive Size 3/8 in Square, Voltage 12 V, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, (1) 5.0 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-274 2" Plastic Rebar Chair (500/Pkg) (82-274)
- J.W. WINCO GN817-10-12-M16X1.5-BK Indexing Plunger (817-10-12-M16X1.5-BK)
- STARRETT Split Collet, 0.375 In Thru Hole (25SC38)
- MILWAUKEE TOOL 7/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6727)
- MILWAUKEE TOOL M12 1/4" HS Ratchet, M12 HOCP2.5 Batt (2566-20, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- MILWAUKEE TOOL M18 FUEL ½” Ext. Anvil Control Torque Impct Wrnch w/ONE-KEY(Tool Only) (2769-20)
- MILWAUKEE TOOL M18 ONE-KEY 1/2" HTIW + 29PC Socket Set (2862-22R,49-66-7016)
- MILWAUKEE TOOL M18 1/2" COMPACT IMP WR W/RING BARE TOOL (ML2855-20)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless 3/8 in. Drive Mid-Torque Impact Wrench W/Friction Ring (ML2960-20)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent Kit (2855P-22R)
- Milwaukee Tool Cordless Tools