Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL 3/8" RAIW, M12 HOCP2.5 Batt
Mfr # 2564-20, 48-11-2425
Zoro # G207964072
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cordless Tool Kit Contents (1) Bare Tool, (1) Battery
- Number of Batteries Included 1
- Handle Type Right Angle
- Case Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2564-20, 48-11-2425
- Zoro # G207964072
- UPC # 045242559015
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Details
Promotion Restriction | Not eligible for promotion |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Number of Batteries Included | 1 |
Handle Type | Right Angle |
Case Included | No |
Drive Type | Standard |
Fastening Torque | 220 ft-lb |
Breakaway Torque | 220 ft-lb |
Battery Capacity | (1) 2.5 Ah |
Brushless Motor | Yes |
Voltage | 12 V |
Retainer Type | Friction Ring |
Description
Impact Wrench and Battery, Drive Size 3/8 in Square, Voltage 12 V, Brushless Motor Yes, Handle Type Right Angle, Battery Capacity (1) 2.5 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Pc. Phillips?/Slotted/Pozidriv? Dual Material Screwdriver Set (80060H)
- HHIP 4.2mm Rubber Flex Collet (3900-1781)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-250-078X)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2CB)
- MILWAUKEE TOOL M12 FUEL DRIVE + DD + RATCHET + 4.0 KIT (3453-20, 3403-20, 2557-20, 48-59-2440)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW Kit, M12 HOXC5.0 Batt (2554-22, 48-11-2450)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, Cordless, 1/2 (2962P-20, 48-11-1850)
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18 V, 1/2 in (3062-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/4 in. Hex Impact Driver (ML2553-20)
- MILWAUKEE TOOL M18 FUEL 1" High Torque Impact Wrench w/ ONE-KEY (2867-20)
- Milwaukee Tool Cordless Impact Tools