Shop All Welding Accessories
Milwaukee Tool
M12 FUEL 3/8 in. x 13 in. Bandfile
Mfr # 2483-20
Zoro # G710440988
product price: $249.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Cordless Tool Kit Contents Bare Tool
- Belt Orientation Horizontal
- Tool Weight 2 lb
- Number of Batteries Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2483-20
- Zoro # G710440988
- UPC # 045242636488
- Country of Origin China
- Category Welding Accessories
Dimensions
Belt Width | 3/8 in |
Belt Length | 13 in |
Tool Width | 5 in |
Tool Length | 9 in |
Tool Height | 2 in |
Maximum Belt Width (in) | 0.375 in |
Belt Size | 3/8" x 13" |
Description
Cordless Band File, Product Type Band File, Belt Width 3/8 in, Belt Length 13 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 3,600 SFPM, Power Source Cordless, Voltage 12 V, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Platform M12(TM) REDLITHIUM(TM), Battery Capacity Not Applicable, Number of Speeds 2, Motor Type Brushless, Switch Type Lock On, Tool Series M12 FUEL(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Multi Trammel Heads (14785)
- SEELYE Welding Rod, HDPE, 3/16 In, Black, PK23 (900-14033)
- SURTEK Magnetic Welding Corner Holder 50Lb (123281)
- TWECO Female Terminal, 45 Deg (95101100)
- MILWAUKEE TOOL M12 FUEL 1/2 in. x 18 in. Bandfile (2482-20)
- MILWAUKEE TOOL 9 in. Locking Welder's Clamp (48-22-3543)
- PEARSON GROUND CLAMP OTHER WELDING PARTS AND ACCESSORY (LGC-300)
- METAL MAN Folding Weld Table (FWTD)
- NELSON STUD WELDING 1/2" x Copper Alloy Ferrule Grip (501-001-009)
- Milwaukee Tool Welding Accessories