Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL 3/8" Impact Wrench
Mfr # 2454-20
Zoro # G4989144
product price: $169.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$169.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Cordless Tool Battery Type Li-Ion
- Tool Weight 2 lb
- Features Electronics and Performance Deliver More Work Per Charge, Most Advanced System of Cordless Power Tool Electronics, Superior Pack Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2454-20
- Zoro # G4989144
- UPC # 045242271122
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 6 1/2 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 117 ft-lb, Bare Tool, Voltage 12 V, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3500, Max. No Load RPM 2650, Cordless, Handle Type Pistol Grip, Tool Length 6-1/4 In., Tool Weight 2 lb, Clutch Style Impact, Battery Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 8mm Size (36A223)
- ONSRUD Routing End Mill, Upcut, 1/8, 1/2, 2 (52-240)
- KLEIN TOOLS ProTech Tool Case, Plastic, Black/Yellow (VDV000133)
- STANLEY Carbon Steel MultiUse Saw 11, 9 and 24 TPI 4 pc (20-092)
- MILWAUKEE TOOL M18 Cordless 2-Speed 1/4" Right Angle Impact Driver (2667-20)
- MILWAUKEE TOOL Impact Driver Kit, 18 V, 100 dB, 2.55 lb (2953-22, 48-11-1850, 48-32-4403)
- MILWAUKEE TOOL M18 3/8" MTIW w Ring + 43PC Socket Set (2854-22R,49-66-7009)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, 1/2", Cordless (2962-20, 48-11-1850)
- MILWAUKEE TOOL M12 3/8” Impact Wrench (2463-20)
- MILWAUKEE TOOL Batteries and Impact (48-11-1852, 2953-20)
- MAKITA Impact Wrench, Cordless, w/Battery (XWT08Z + BL1840B)
- Milwaukee Tool Cordless Tools