Shop All Hand Ratchets
Milwaukee Tool
M12 FUEL 3/8" HS Ratchet, M12 CP2.5 Batt
Mfr # 2567-22, 48-11-2425
Zoro # G810440987
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in Square
- Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah
- Brushless Motor Yes
- Overall Length 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2567-22, 48-11-2425
- Zoro # G810440987
- UPC # 045242593132
- Country of Origin Multiple
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 10 5/8 in |
Head Width | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchet Kit and Battery |
Battery Capacity | (1) 2.5 Ah, (2) 2.0 Ah |
Brushless Motor | Yes |
Voltage | 12V DC |
Retainer Type | Ring |
Free Speed | 450 RPM |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (3) Batteries |
Fastening Torque | 35 ft-lb |
Description
Ratchet Kit and Battery, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 3/8 in Square, Head Width 1 1/2 in, Retainer Type Ring, Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah, Overall Length 10 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/32 (44902)
- KLEIN TOOLS Eye Pulling Grips Medium Long 1 to 1.49-Inch Cable (KPS100-3)
- DRILL AMERICA #2 Carbon Steel Straight Flute Screw Extractor (DEWEZSF2)
- DEWALT Tire (5140103-20)
- MILWAUKEE TOOL M12 12V Cordless 1/4 in. Drive Ratchet (ML2456-20)
- MILWAUKEE TOOL 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish (48-22-9012)
- MILWAUKEE TOOL 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (48-22-9038)
- MILWAUKEE TOOL 3/8 Ratchet Repair Kit (42-06-1030)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 12" Ratchet, 12" L, Chrome (48-22-9037)
- MILWAUKEE TOOL 3/8 in Square Drive 10 5/8 in Light and Ratchet (2367-20, 2567-20)
- VESSEL 1/4" Drive WOOD-COMPO Ratchet Handle No.HRH2-W 1/4", Natural (HRH2W)
- Milwaukee Tool Hand Ratchets