Shop All Cordless Grinders
Milwaukee Tool
M12 FUEL 3" Compact Cut Off Tool - Kit
Mfr # 2522-21XC
Zoro # G1621689
Free Shipping & Returns
$251.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- No Load RPM 20,000 RPM
- Collet Capacity 1/4"
- Handle Type Barrel Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2522-21XC
- Zoro # G1621689
- UPC # 045242519965
- Country of Origin Mexico
- Category Cordless Grinders
Dimensions
Tool Length | 7 1/2 in |
Overall Length | 7 in |
Arbor Hole Size | 3/8 in |
Wheel Diameter | 3 in |
Description
Cut-Off Tool Kit, Wheel Diameter 3 in, Max. Speed 20,000 RPM, Switch Type Trigger, Battery Capacity (1) 4.0 Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Arbor Hole Size 3/8 in, Maximum Wheel Thickness 1/8 in, Accessory Free Tool Change Yes, Lock-On Switch Yes, Lock-Off Switch No, Cut-Off Wheel Orientation Right Angle, Handle Type Barrel Grip, Power Source Cordless, Voltage 12 V, Battery Model No. 38D764, Number of Batteries Included 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 30" Bolt Cutter, 1/2", 3/8" Cutting Capacity (D091004)
- CLEVELAND Chucking Reamer, 19/64 In., 6 Flute, HSS (C25622)
- KNIPEX Precison Snap Ring Pliers Set in Tool Ro (00 19 58 V02)
- DAYTON 4" Machine Vise with Fixed Base (4TK05)
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool (2522-20)
- MILWAUKEE TOOL Battery Included Angle Grinder, 18V DC, 9 in Wheel Dia. (2785-20, 48-11-1880)
- MILWAUKEE TOOL M18 Fuel 4 1/2 In. / 5" Grinder, Battery (2880-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2485-22, 48-11-2450, 49-94-2000)
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2486-22, 48-11-2450, 49-94-2000)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- Milwaukee Tool Cordless Tools