Shop All Cordless Combination Kits
Milwaukee Tool
M12 FUEL 1/4" HS Ratchet, M12 Grease Gun
Mfr # 2566-22, 2446-20
Zoro # G809584791
product price: $467.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Grease Gun, Ratchet
- Battery Capacity 2.0Ah
- Number of Tools 2
- Series M12(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2566-22, 2446-20
- Zoro # G809584791
- UPC # 045242593101
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Grease Gun, Ratchet |
Battery Capacity | 2.0Ah |
Number of Tools | 2 |
Series | M12(TM) |
Item | Ratchet and Grease Gun |
Number of Batteries Included | 2 |
Case Included | (1) Contractor Bag |
Cordless Tool Kit Contents | (2) Bare Tools; (2) Batteries; (1) Charger |
Included Fastening Tools | Ratchet (35 ft-lb) |
Description
Ratchet and Grease Gun, Cordless Tools Included Grease Gun, Ratchet, Voltage 12 V, Number of Tools 2, Battery Capacity 2.0Ah, Tool Brand Milwaukee, Series M12(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Fastening Tools Ratchet (35 ft-lb), Other Tools and Accessories Grease Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- WESTWARD Soft Face Hammer, 14 oz., 12-3/4" L (30PA76)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 Compact Inflator (2554-22, 2475-20)
- MILWAUKEE TOOL Tool Combo Kit, Drill/Driver, 80 pcs (3497-22, 48-32-4094)
- MILWAUKEE TOOL M18 FUEL 2-Gal Compressor, 5.0 Battery (2840-20, 48-11-1850)
- MILWAUKEE TOOL Cordless Combo Kit, 12.0 V, 2 Tools, 3 Batt (7DF48)
- MILWAUKEE TOOL Press Tool Kit, Band Saw and Blades (2941-21, 2953-20)
- MILWAUKEE TOOL M18 FUEL THREADER KIT + M18 FUEL BANDSAW (2874-22HD, 2729-20)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- Milwaukee Tool Cordless Tools