Shop All Hand Ratchets
Milwaukee Tool
M12 FUEL 1/4" HS Ratchet, M12 CP2.5 Batt
Mfr # 2566-22, 48-11-2425
Zoro # G810440963
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah
- Drive Size 1/4 in Square
- Brushless Motor Yes
- Overall Length 10 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2566-22, 48-11-2425
- Zoro # G810440963
- UPC # 045242593101
- Country of Origin Multiple
- Category Hand Ratchets
Dimensions
Drive Size | 1/4 in Square |
Overall Length | 10 5/8 in |
Head Width | 1 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Ratchet Kit and Battery |
Battery Capacity | (1) 2.5 Ah, (2) 2.0 Ah |
Brushless Motor | Yes |
Voltage | 12V DC |
Fastening Torque | 35 ft-lb |
Retainer Type | Ring |
Free Speed | 450 RPM |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (3) Batteries |
Description
Ratchet Kit and Battery, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 1/4 in Square, Head Width 1 1/2 in, Retainer Type Ring, Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah, Overall Length 10 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 3/4in X 4in Premium M42 Cobalt Annular Cutter with Pilot Pin (25424)
- MARSHALLTOWN TAPING KNIFE 6"" SS (SSTK6)
- MILWAUKEE TOOL Drain Gun Kit, 0 to 500 rpm, Max. 50 PSI. (2572B-21, 48-11-2460)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-490750X)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9007)
- MILWAUKEE TOOL 3/8 in. Drive 9 in. Ratchet (48-22-9038)
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Drive Ratchet (ML2457-20)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9041)
- MILWAUKEE TOOL 1/2? Drive 18? Ratchet (48-22-9050)
- MILWAUKEE TOOL 3/8 Ratchet Repair Kit (42-06-1030)
- OMEGA PRO Ratchet Screwdriver, Auto Loading, 10-In-1 (83025)
- Milwaukee Tool Sockets & Ratchets