Shop All Tire Repair Tools
Milwaukee Tool
M12 Fuel 12V Cordless Low Speed Tire Buffer
Mfr # ML2409-20
Zoro # G909235036
product price: $245.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Quick Change Adapter
- Voltage 12V
- Features REDLINK PLUS Electronic Intelligence enables advanced communication between batteries and tools; Dedicated buffing and drilling 2-Mode Drive Control; Unmatched Performance with the runtime to complete up to 30 flat repairs on a single XC4.0Ah battery; Eliminates Compressors and Hoses, providing greater productivity, portability, and lower cost of ownership; LED light to illuminate the work area; Premium rubber overmold withstands corrosive materials and provides increased comfort when in use; Quick change collet for fast and easy change of buffing wheel or carbide cutter
- Power Source Cordless
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2409-20
- Zoro # G909235036
- Country of Origin Unknown
- Category Tire Repair Tools
Dimensions
Width | 2 in |
Length | 10.1 in |
Height | 2.4 in |
Collet Size | 7/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) Quick Change Adapter |
Voltage | 12V |
Features | REDLINK PLUS Electronic Intelligence enables advanced communication between batteries and tools; Dedicated buffing and drilling 2-Mode Drive Control; Unmatched Performance with the runtime to complete up to 30 flat repairs on a single XC4.0Ah battery; Eliminates Compressors and Hoses, providing greater productivity, portability, and lower cost of ownership; LED light to illuminate the work area; Premium rubber overmold withstands corrosive materials and provides increased comfort when in use; Quick change collet for fast and easy change of buffing wheel or carbide cutter |
Power Source | Cordless |
Item | Low Speed Tire Buffer |
RPM Range | 0 to 2500 |
Brushless | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 2-Cycle Engine Oil, Bottle, 16 oz, Synthetic Blend, Not Specified, ISO-L-EGD Certified (6450006GE)
- DAYCO Auto V-Belt, Industry Number 11A0950 (15375)
- ATTWOOD MARINE 9" Anchor Buoy (9350-4)
- COLE HERSEE Heavy Duty Sealed Off-Momentary On Toggle Switch, Spst (55020-04-BX)
- MILWAUKEE TOOL M12 FUEL Low Speed Tire Buffer (Tool Only) (2409-20)
- MILWAUKEE TOOL M12 FUEL Low Speed Tire Buffer Kit (2409-22)
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing with Adapter (18240A)
- ATLAS AUTOMOTIVE EQUIPMENT MOTORCYCLE ADAP (ATEATWB-MCKIT)
- HALTEC Bead Seater, 15" Wheels (PC-3)
- BOSCH 42 Double End Tire Spoon (5735-42)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS TC229 TIRE CHANGER W LEFT HAND ARM (ATETC229LH-FPD)
- Milwaukee Tool Service & Shop Tools