Shop All Portable Band Saws
Milwaukee Tool
M12 Fuel 12V Cordless Compact Band Saw Kit - 30 in.
Mfr # ML2529-21XC
Zoro # G309235032
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Cordless Tool Battery Type Lithium Ion
- Tool Length 14.12 in
- Battery Included / Bare Tool Battery Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2529-21XC
- Zoro # G309235032
- Country of Origin Unknown
- Category Portable Band Saws
Dimensions
Tool Length | 14.12 in |
Overall Width | 8 in |
Overall Height | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V |
Cordless Tool Battery Type | Lithium Ion |
Item | Compact Band Saw Kit |
Battery Included / Bare Tool | Battery Included |
Includes | (1) Extended Capacity Battery Pack; (1) 30-9/16 in 12/14 TPI Thin Metal Band Saw Blade; (1) Contractor Bag |
Corded/Cordless | Cordless |
Handle Type | Straight |
Features | Integrated rafter hook for easy storage; Built-In LED Work Light; Variable Speed Trigger; Pipe Reamer Compatibility; Integrated Blade Covers for One-Handed Use; Compact and Lightweight Design; REDLINK PLUS intelligence integrates full-circle communication between tool, battery and charger |
Material | Metal; Plastic; Aluminum |
Saw Type | Compact |
Motor Type | Brushless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 26mm, 8 Flute, Carbide Tip (5655260)
- BON TOOL Bon 82-183 Wire Loop Ties, 16 Gauge 6", 1000/Bundle (82-183)
- MILWAUKEE TOOL MX4 4-Cutter, Hammer-Drill Bit 1/2x4x6 in (48-20-7971)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (357047)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL Deep Cut AC/DC Band Saw Kit (6238-21)
- MILWAUKEE TOOL Band Saw and Battery Kit (2729-20, 48-59-1880)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC, 48-11-2440)
- MILWAUKEE TOOL M12 Cordless Sub-Compact Band Saw Kit (2429-21XC)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 44 7/8 in Blade Length (2729S-20)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374B/DCB204)
- Milwaukee Tool Portable Band Saws