Shop All Portable Band Saws
Milwaukee Tool
M12 Fuel 12V Cordless Band Saw
Mfr # ML2529-20
Zoro # G609235077
product price: $331.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 14.12 in
- Battery Included / Bare Tool Bare Tool
- Includes (1) 30-9/16 in 12/14 TPI Thin Metal Band Saw Blade
- Corded/Cordless Cordless
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2529-20
- Zoro # G609235077
- Country of Origin Unknown
- Category Portable Band Saws
Dimensions
Tool Length | 14.12 in |
Overall Height | 6 in |
Overall Width | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Compact Band Saw |
Battery Included / Bare Tool | Bare Tool |
Includes | (1) 30-9/16 in 12/14 TPI Thin Metal Band Saw Blade |
Corded/Cordless | Cordless |
Handle Type | Straight |
Features | Integrated rafter hook for easy storage; Built-In LED Work Light; Variable Speed Trigger; Pipe Reamer Compatibility; Integrated Blade Covers for One-Handed Use; Compact and Lightweight Design; REDLINK PLUS intelligence integrates full-circle communication between tool, battery and charger |
Material | Metal; Plastic; Aluminum |
Motor Type | Brushless |
Saw Type | Compact |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- PROTO 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 7/8 in L (J4770-2.5M)
- DRILL AMERICA 21/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21/64)
- OX TOOLS Pro Ultrastrike Framing Hammer, Milled Face, 20-Ounce / 560-Grams (OX-P087020)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 35 3/8 in Blade Length (2829S-20)
- MILWAUKEE TOOL M12 Compact Band Saw, M12 Battery Pack (2529-20, 48-11-2440)
- MILWAUKEE TOOL M18 Band Saw + M18 XC8.0 Battery (2729-20,48-11-1880)
- MILWAUKEE TOOL M12 CP Band Saw, M12 XC5.0, BLADE3PK, Att (2529-21XC,48-11-2450,48-39-0631,49)
- MILWAUKEE TOOL Cordless Band Saw, 18.0V (2729-22 & 48-11-1840)
- MILWAUKEE TOOL M18 Fuel Compact Band Saw, XC6.0 Battery (2829-20, 48-11-1865)
- MILWAUKEE TOOL M18 FUEL Bandsaw + XC6.0 Battery + Knife (2729-20, 48-11-1865, 48-22-1505)
- Milwaukee Tool Portable Band Saws