Shop All Hand Ratchets
Milwaukee Tool
M12 Fuel 12V Cordless 3/8 in. Drive Ratchet Kit W/2 Batteries, Charger, & Bag
Mfr # ML2557-22
Zoro # G309235001
Free Shipping & Returns
Not eligible for select promotions
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Head Style Recessed
- Overall Length 10.87 in
- Battery Included / Bare Tool Battery Included
- Includes (1) Standard Charger; (1) Carrying Case; (2) Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # ML2557-22
- Zoro # G309235001
- Country of Origin Unknown
- Category Hand Ratchets
Dimensions
Overall Length | 10.87 in |
Anvil Size | 3/8 in |
Width | 1.93 in |
Height | 2.74 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12V |
Item | Ratchet 2 Battery Kit |
Head Style | Recessed |
Battery Included / Bare Tool | Battery Included |
Includes | (1) Standard Charger; (1) Carrying Case; (2) Battery |
Features | Low profile head design allows users for more access in tight spaces; Reinforced mechanism and investment cast steel yoke housing housing provides greater durability for the professional user; REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating; Variable speed metal trigger provides ultimate control of the tool; The LED light illuminates the work area while the on-board fuel gauge displays remaining run time; Ergonomic |
Corded/Cordless | Cordless |
Maximum RPM | 200 |
Anvil Type | Ball Detent |
Maximum Torque | 55 ft-lb |
Head Profile | 1.1 in |
Brushless | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCIDENTAL LEATHER Occidental Leather 9515Lh Adjust-To-Fit Oxylight Framer - Left Handed (9515LH)
- ULLMAN DEVICES Flex Wire Magnet, NO.14X (NO.14X)
- WRIGHT TOOL Sckt 3/4" Dr Long Leng Comb Budd Wheel I (6991)
- TENG TOOLS 27mm Metric Combination Spanner Wrench - 600527 (600527)
- MILWAUKEE TOOL 1/4 in Drive 14 7/20 in Extended Reach High Speed Ratchet (2568-20)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 5" Ratchet, 5" L, Chrome (48-22-9036)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9009)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth 3/8" Drive 12" Ratchet, 12" L, Chrome (48-22-9037)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9052)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth 1/4" Drive 9" Ratchet, 9" L, Chrome (48-22-9005)
- KO-KEN Ratchet Handle 24 teeth Short 75mm Polished Handle 3/8 Sq. Drive (2749PS-3/8)
- Milwaukee Tool Sockets & Ratchets