Shop All Cordless Impact Tools
Milwaukee Tool
M12 Fuel 12V Cordless 1/4 in. Hex Impact Driver
Mfr # ML2553-20
Zoro # G109757215
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Voltage 12V
- Chuck Hex Quick Change
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # ML2553-20
- Zoro # G109757215
- Country of Origin Unknown
- Category Cordless Impact Tools
Dimensions
Chuck Size | 1/4 in Hex |
Width | 2 in |
Height | 7.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Voltage | 12V |
Chuck | Hex Quick Change |
Brushless Motor | Yes |
Max. Torque | 1300 in-lb |
Features | Fastest Driving Speed; Most Compact; REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating |
Drive Control | 4-Mode |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 7/8"-20, Plug, 6 Flutes, UNEF (1682100)
- MIRKA Denibbing Mini-File.79"X1.65" Fine (MINF)
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- WESTWARD Spiral Point Tap Plug, 3 Flutes (5TWK5)
- MILWAUKEE TOOL M18 FUEL 3/8 " MTIW + M18 FUEL 1/2" HTIW (2960-20, 2967-20)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565P-20, 48-11-2440)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18VDC, Compact (2863-20, 48-11-1865)
- MILWAUKEE TOOL WRENCH IMP M18 3/8" RA - NO BATTERY (ML2668-20)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex Impact Driver Kit (3650-22CT)
- AIRCAT $IMP COMPACT 1/2" 3.75" LONG 500 LB (ACA1057-TH)
- Milwaukee Tool Cordless Impact Tools