Shop All Hand Ratchets
Milwaukee Tool
M12 Fuel 12V Cordless 1/4 in. Drive Extended Reach High Speed Ratchet
Mfr # ML2568-20
Zoro # G509235153
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 14.35 in
- Features Greatest Access in Tight Spaces; Greater durability; Variable Speed Metal trigger Provides ultimate control to the tool
- Width 0.76 in
- Height 1.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # ML2568-20
- Zoro # G509235153
- Country of Origin Unknown
- Category Hand Ratchets
Dimensions
Overall Length | 14.35 in |
Width | 0.76 in |
Height | 1.98 in |
Chuck Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Extended Reach High Speed Ratchet |
Features | Greatest Access in Tight Spaces; Greater durability; Variable Speed Metal trigger Provides ultimate control to the tool |
Battery Included / Bare Tool | Bare Tool |
Material | Metal; Rubber |
Type | Extended Anvil Controlled Torque|Extended Reach |
Head Profile | 1.16 in |
Maximum RPM | 450 |
Corded/Cordless | Cordless |
Anvil Type | Ball Detent |
Fastening Torque | 35 ft-lb |
Brushless | Yes |
Chuck Type | All Metal Ratcheting |
Maximum Torque | 420 ft-lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Sharpener Knife&Scissors (JIFF-S)
- MILWAUKEE TOOL 3/8 in. Drive 10mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0010)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- CAPRI TOOLS 14 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1415)
- MILWAUKEE TOOL M12 12V Cordless 3/8 in. Drive Ratchet (ML2457-20)
- MILWAUKEE TOOL 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 11-1/4" L, Chrome Finish (48-22-9012)
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9007)
- MILWAUKEE TOOL 3/8 in Drive 13 1/2 in Extended Reach High Speed Ratchet Kit (2569-21)
- MILWAUKEE TOOL 3/8 in Drive 13 1/2 in Extended Reach High Speed Ratchet (2569-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless 1/2 in. Drive Ratchet (ML2558-20)
- KT PRO Mixed Drive Size 90 Teeth Ratchet Set, 2 Pieces (A7102PR)
- Milwaukee Tool Hand Ratchets