Shop All Cordless Impact Tools
Milwaukee Tool
M12 Fuel 12V Cordless 1/2 in. Drive Stubby Impact Wrench
Mfr # ML2555-20
Zoro # G809756990
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Anvil Size 1-1/2 in
- Features Auto-Shut Off mode reduces over fastening and increases productivity; Most Compact. Greatest access in tight spaces at 4.9 in in length; REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2555-20
- Zoro # G809756990
- Country of Origin Unknown
- Category Cordless Impact Tools
Dimensions
Anvil Size | 1-1/2 in |
Width | 2.4 in |
Height | 7.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Features | Auto-Shut Off mode reduces over fastening and increases productivity; Most Compact. Greatest access in tight spaces at 4.9 in in length; REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity |
Voltage | 12V |
Anvil Type | Friction Ring |
Brushless Motor | Yes |
Material | Metal |
Wrench Type | Compact |
Drive Control | 4-Mode |
Fastening Torque | 250 ft-lb |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Extended Die Grinder, 3/8 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 18,000 RPM (M2X180RG4)
- BOSCH Flute Screw Extractor, Spiral, #5 (BSPE5)
- KLEIN TOOLS Bi-Metal Hole Saw Kit, 8-Piece (31902)
- PROTO 1 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J10025L)
- MILWAUKEE TOOL M12(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420, 48-11-2420)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565-20, 48-11-2440)
- MILWAUKEE TOOL M12 3/8 in. Ratchet (Bare Tool) (2457-20)
- MILWAUKEE TOOL M18 ONE-KEY 1/2" HTIW + 29PC Socket Set (2863-22R,49-66-7016)
- MILWAUKEE TOOL 12V 3/8 in (1) M12 FUEL 3/8 in Ratchet (Tool Only) (Mfr. No. 2557-20) (2557-20)
- DEWALT DEWALT 20V MAX ATOMIC IMPACT DRIVE 2AH (DCF809D1)
- Milwaukee Tool Cordless Tools