Shop All Cordless Impact Tools
Milwaukee Tool
M12 Fuel 12V 3/8 in. Drive Right Angle Impact Wrench W/Friction Ring - Tool Only
Mfr # ML2564-20
Zoro # G909757088
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Features Auto shut-off mode prevents over tightening and increases productivity; Bolt-removal mode offers more control after bolt breakaway; REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge; The long body profile of 14.17 in allows for more access in hard to reach spaces; Designed with an impact mechanism that prevents kick-back; LED light to illuminate the work area; Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- Voltage 12V
- Max. Torque 220 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # ML2564-20
- Zoro # G909757088
- Country of Origin Unknown
- Category Cordless Impact Tools
Dimensions
Height | 2.81 in |
Width | 2.32 in |
Head Width | 2.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Features | Auto shut-off mode prevents over tightening and increases productivity; Bolt-removal mode offers more control after bolt breakaway; REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge; The long body profile of 14.17 in allows for more access in hard to reach spaces; Designed with an impact mechanism that prevents kick-back; LED light to illuminate the work area; Premium rubber overmold withstands corrosive materials and provides increased comfort when in use |
Voltage | 12V |
Max. Torque | 220 ft-lb |
Anvil Type | Friction Ring |
Brushless Motor | Yes |
Fastening Torque | 200 ft-lb |
Drive Control | 4-Mode |
Wrench Type | Right Angle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940000)
- WESTWARD Straight Flute Hand Tap, Taper, 4 Flutes (2LWP8)
- VERSADRIVE HMT Impact Reamer 10mm (501030-0100)
- MITUTOYO Absolute Digital Caliper, 0" to 6" (500-196-30CAL)
- MILWAUKEE TOOL M12 3/8" ER Ratchet, M12 HOCP2.5 Batt (2560-20, 48-11-2425)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, Brushless (3650-22CT, 48-32-4096)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4" Hex Hydraulic Driver Bare Tool (2551-20)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW PIN, M12 HOCP2.5 Batt (2565P-20, 48-11-2425)
- MILWAUKEE TOOL 12V 3/8" (2557-20, 48-11-2420)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Friction Ring Kit (2855-22R)
- DEWALT Impact Dr Kit 12V, w/2 Bonus Batteries (DCF801F2/DCB126/DCB126)
- Milwaukee Tool Cordless Tools