Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit
Mfr # 2555P-22
Zoro # G6608003
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Brushless Motor Yes
- Tool Weight 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2555P-22
- Zoro # G6608003
- UPC # 045242502400
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 4 7/8 in |
Head Height | 7 in |
Head Width | 2 3/8 in |
Description
Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 250 ft-lb, Battery Included, Voltage 12 V, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2700, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.0 Ah, (1) 4.0 Ah, Tool Length 4-29/32 In., Tool Weight 2 lb, Clutch Style Impact, Battery Included 38D764, 38D763
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL 135-Deg Split Pt 3/8" Jobber Length Steel Twist Drill Bit Set 25-Pc (58660)
- KRAFT TOOL Handle Adapt Plate, Swivel Action, 2 Hole (CC660)
- GEDORE Bolt Extractor, Size 6, M18-M24 (8551 6)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent (2555P-20)
- MILWAUKEE TOOL HTIW and Battery (2868-20, 48-11-1812)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- MILWAUKEE TOOL Impact Wrench and Battery (2555P-20, 48-11-2425)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18 V, 1/2 in (3062P-20)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- DEWALT Impct Wrench, 1/2", w/Bonus Battery Kit (DCF900B/DCBP034C)
- Milwaukee Tool Cordless Tools