Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent
Mfr # 2555P-20
Zoro # G6620192
product price: $199.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anvil Impact Action Mechanical
- Corded/Cordless Cordless
- Corded/Banded Cordless
- Battery Capacity 2.0Ah, 4.0Ah
- Clutch Style Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2555P-20
- Zoro # G6620192
- UPC # 045242502394
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 4 7/8 in |
Head Width | 2 3/8 in |
Head Height | 7 in |
Description
Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 250 ft-lb, Bare Tool, Voltage 12 V, Series M12 Fuel, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2700, Cordless, Handle Type Pistol Grip, Tool Length 4-29/32 In., Tool Weight 2 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 38D764, 38D763
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL SKT 3/4 DR 3/4"Fx1"M . Impact Adaptor (WR6901)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- KODIAK CUTTING TOOLS .383 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479177)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide (69104)
- MILWAUKEE TOOL M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit (2555P-22)
- MILWAUKEE TOOL Ratchet, Cordless, 12V DC, 55 ft-lb Torque (2560-20, 48-11-2440)
- MILWAUKEE TOOL Impact Wrench (2666-20)
- MILWAUKEE TOOL M12 FUEL™ Stubby 1/2" Impact Wrnch Kit w M12™ ROVER™ Mntng Flood Light (2555-22, 2364-20)
- MILWAUKEE TOOL Hex Impact Driver Kit, 1/4 in, Brushless (3650-22CT, 48-32-4096)
- MILWAUKEE TOOL Hex Impact Driver, 1/4 in (2953-20, 48-11-1835)
- MILWAUKEE TOOL 18V 1/2" Pin Detent (2759-20, 48-11-1820)
- Milwaukee Tool Cordless Tools