Shop All Cordless Impact Tools
Milwaukee Tool
M12 FUEL 1/2" Ratchet
Mfr # 2558-20
Zoro # G2031202
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Corded/Cordless Cordless
- Voltage 12V DC
- Corded/Banded Cordless
- Features Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2558-20
- Zoro # G2031202
- UPC # 045242508860
- Country of Origin Mexico
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 11 1/2 in |
Head Height | 1 3/4 in |
Head Width | 1 5/8 in |
Anvil Size | 1/2" |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 60 ft-lb, Free Speed 175 RPM, Drive Size 1/2 in Square, Side to Center 1 in, Head Height 1 3/4 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 0, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 11 1/2 in, Wireless Tool Tracking No, Tool Brand Milwaukee, Series M12 FUEL(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wrench, 1 Strap (31335)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 9/32" Power Bits (25PK) (48-32-4159)
- WRIGHT TOOL 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (61-36MM)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 16.50mm (112116500)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- MILWAUKEE TOOL M12 FUEL Stubby 1/2" Impact Wrench (2555-20)
- MILWAUKEE TOOL M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack (48-11-1862, 2854-20)
- MILWAUKEE TOOL M18 1/2" COMPACT IMP WR W/RING BARE TOOL (ML2855-20)
- MILWAUKEE TOOL $M18 Fuel 1" D-Handle HTIW w/One-Key Kit (ML2868-22HD)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring Kit (2960-22R)
- DEWALT Impact Driver, Pistol Grip, 12VDC (DCF801F2)
- Milwaukee Tool Cordless Impact Tools