Shop All Welding Accessories
Milwaukee Tool
M12 FUEL 1/2 in. x 18 in. Bandfile
Mfr # 2482-20
Zoro # G710440995
product price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Cordless Tool Kit Contents Bare Tool
- Belt Speed 3,600 SFPM
- Tool Weight 2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2482-20
- Zoro # G710440995
- UPC # 045242636457
- Country of Origin China
- Category Welding Accessories
Dimensions
Tool Width | 5 in |
Tool Height | 2 in |
Belt Width | 1/2 in |
Belt Length | 18 in |
Tool Length | 16 in |
Maximum Belt Width (in) | 0.5 in |
Belt Size | 1/2" x 18" |
Description
Cordless Band File, Product Type Band File, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 360 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 3,600 SFPM, Power Source Cordless, Voltage 12 V, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Platform M12(TM) REDLITHIUM(TM), Battery Capacity Not Applicable, Number of Speeds 2, Motor Type Brushless, Switch Type Lock On, Tool Series M12 FUEL(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, PK 2 (6160)
- ALCOTEC ER4043 .030 1# Spool Alum MIG Wire (404301030)
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #2 (0330-0015) (2-3-101)
- AMERICAN TORCH TIP Nozzle 1/2" Flush, Pk2 (21-50-F)
- MILWAUKEE TOOL M12 FUEL 3/8 in. x 13 in. Bandfile (2483-20)
- MILWAUKEE TOOL 9 in. Locking Welder's Clamp (48-22-3543)
- FORNEY Window Shield Clear (58602)
- WESTERN ENTERPRISES We Cp-540 Chain & Plug (312-CP-540)
- WESTERN ENTERPRISES Regulator Nylon Inlet Snap in Washer (312-CO-6N)
- MAG-MATE Weld Rod Tube Holders (WRTH01)
- Milwaukee Tool Welding Accessories