Shop All Electric Impact Wrenches
Milwaukee Tool
M12 FUEL 1/2 in. Right Angle Impact Wrench with Friction Ring Kit
Mfr # 2565-22
Zoro # G4426654
original price:
$354.99
26% off
new price: $261.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in Square
- Max. Torque 220 ft-lb
- Tool Weight 2.9 lb
- Overall Length 13 1/4 in
- Breakaway Torque 200 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2565-22
- Zoro # G4426654
- UPC # 045242559046
- Country of Origin China
- Category Electric Impact Wrenches
Dimensions
Drive Size | 1/2 in Square |
Overall Length | 13 1/4 in |
Head Height | 2 7/8 in |
Head Width | 2 3/8 in |
Description
Impact Wrench, Drive Size 1/2 in Square, Max. Torque 220 ft-lb, Voltage 12 V, Brushless Motor Yes, Handle Type In-Line, Battery Capacity (2) 2.0 Ah, Tool Weight 2.9 lb, Clutch Style Impact
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5026)
- OSG Jobber Drill Bit, 1/4 in., Carbide (HP255-2500)
- VAUGHAN MANUFACTURING 10-1/4 in. 4 oz. Commercial Ball Peen Hammer (15130)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 17/32 (C20734)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2962-20, 48-11-1850R)
- MILWAUKEE TOOL 3/4" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention (9075-20)
- MILWAUKEE TOOL Impact Wrench/Battery, Quick Change Hex (2865-20, 48-11-1850R)
- MILWAUKEE TOOL Battery and Impact Driver, 3600 RPM (48-11-2425, 3453-20)
- MILWAUKEE TOOL Impact Wrench and Battery, Friction Ring (2867-20, 48-11-1880)
- MILWAUKEE TOOL Impact Wrench and Battery, Through Hole, (2864-20, 48-11-1850R)
- INGERSOLL-RAND 1" Air Impact Wrench, 2000ft-lb Torque, 6" Ext Anvil (2175MAX-6)
- Milwaukee Tool Power Fastening Tools