Shop All Cordless Drills
This Product is Discontinued
Milwaukee Tool
M12 FUEL 1/2" Drill Driver (Discontinued)
Mfr # 2503-20
Zoro # G3899968
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Number of Batteries 0
- Cordless Tool Battery Type Li-Ion
- Battery Capacity None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2503-20
- Zoro # G3899968
- UPC # 045242508983
- Country of Origin Mexico
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 6 39/64 in |
Overall Height | 7 3/4 in |
Overall Width | 2 1/8 in |
Overall Length | 6 5/8 in |
Description
Drill, Voltage 12V DC, Bare Tool, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, M12 Series, No Load RPM 0 to 450/0 to 1700, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 350 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 2XKZ6, 38D763, 38D764, 49JV07, 49JV08, 4PKY2, Chuck Keyless, Tool Length 6 39/64 in, Tool Weight 2.3 lb, Includes Belt Clip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.