Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
M12 Cross w/ 4PT Laser + XC4.0 Battery
Mfr # 3624-21, 48-11-2440
Zoro # G412101446
product price: $893.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$893.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Projection Horizontal, Vertical
- Leveling Type Manual Leveling
- Number of Beams 2
- Number of Dots 4
- Number of Lines 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3624-21, 48-11-2440
- Zoro # G412101446
- UPC # 045242616626
- Country of Origin Multiple
- Category Rotary and Straight Line Laser Levels
Dimensions
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Height | 5 7/8 in |
Overall Depth | 6 3/4 in |
Overall Width | 3/16 in |
Description
Laser Kit with Battery, Accuracy +/- 1/8 in @ 33 ft, Battery Type M12, Bluetooth Not Bluetooth Compatible, Features 1 meter Impact Resistance, 2 yr Battery Warranty, 3 yr Tool Warranty, Includes (1) Bare Tool, (1) Charger, (2) Batteries, Case, Target, Number of Beams 2, Number of Planes 0, Number of Dots 4, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 125 ft, Mount Type Hanging Hole, Tripod, Includes Batteries Batteries Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex L-Key (Long), 9/64 (H0964L)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- FREEMAN PFNRB Flooring Nailer Roller Base Converter (PFNRB)
- ROADPRO Ball Peen Hammer, 16oz. (SST-50112)
- MILWAUKEE TOOL M12 Green 360-Degree Single Plane Laser (Tool Only) (3631-20)
- MILWAUKEE TOOL REDLITHIUM USB Green Cross Line Laser (3521-21)
- MILWAUKEE TOOL M12 Green Cross Line & 4-Points Laser (Tool Only) (3624-20)
- MILWAUKEE TOOL M18 RED ROTARY LASER ACCY KIT (3701-21T)
- MILWAUKEE TOOL Rotary Laser Receiver (3711)
- MILWAUKEE TOOL Green Cross Line Laser (3421)
- SITEPRO Simple Hrzntl Rotary Laser Complete Kit W/Inches Leveling Rod & Tripod (27-KS100H-4C)
- Milwaukee Tool Rotary and Straight Line Laser Levels