Shop All Rotary and Straight Line Laser Levels
Milwaukee Tool
M12 Cross w/ 4PT Laser + CP3.0 Battery
Mfr # 3624-20, 48-11-2430
Zoro # G712101443
product price: $790.99
/ea
Free Shipping & Returns
$790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Laser Projection Horizontal, Vertical
- Leveling Type Manual Leveling
- Number of Beams 2
- Number of Dots 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 3624-20, 48-11-2430
- Zoro # G712101443
- UPC # 045242616633
- Country of Origin Multiple
- Category Rotary and Straight Line Laser Levels
Dimensions
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Height | 5 7/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 6 3/4 in |
Description
Laser with Battery, Accuracy +/- 1/8 in @ 33 ft, Battery Type M12, Bluetooth Not Bluetooth Compatible, Features 1 meter Impact Resistance, 2 yr Battery Warranty, 3 yr Tool Warranty, Includes (1) Bare Tool, (1) Battery, Case, Number of Beams 2, Number of Planes 0, Number of Dots 4, Number of Lines 2, Working Range with Detector - Maximum 165 ft, Working Range without Detector - Maximum 125 ft, Mount Type Hanging Hole, Tripod, Includes Batteries Batteries Included, Leveling Type Manual Leveling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0270", Material - Machining: Carbide (17027)
- CS UNITEC TCT Hole Saw, 15/16" X 1" (1-1-130)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (432503)
- BIG HORN 4-Inch ABS Plastic Wall Mounted Blast Gate with One Quick Disconnect End for Dust Collection Systems (11456)
- MILWAUKEE TOOL M18 GREEN ROTARY LASER ACCY KIT (3702-21)
- MILWAUKEE TOOL ROTARY LASER WALL MOUNT (48-35-3702)
- MILWAUKEE TOOL Milwaukee 12 ft. Telescoping Laser Pole (48-35-1511)
- MILWAUKEE TOOL M12 Cross/Point Laser + XC4.0 Battery (3622-21, 48-11-2440)
- MILWAUKEE TOOL M12 Single Plane Laser + CP3.0 Battery (3631-20, 48-11-2430)
- MILWAUKEE TOOL REDLITHIUM USB Green 3-Point Laser (3510-21)
- SITEPRO RD 202 Rotary Laser Detector W/ Large Capture Window (27-RD202)
- Milwaukee Tool Rotary and Straight Line Laser Levels