Shop All Leaf Blowers
Milwaukee Tool
M12 CP2.5 Battery, M12 Compact Blower
Mfr # 48-11-2425, 0852-20
Zoro # G109769133
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Charge Time 30 min to 1 hr
- Battery Capacity 3.0 Ah
- Run Time 15 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2425, 0852-20
- Zoro # G109769133
- UPC # 045242615759
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Length | 4 3/4 in |
Tool Width | 15 in |
Tool Height | 8 1/2 in |
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform M12(TM) REDLITHIUM(TM), Maximum Air Flow 175 cfm, Maximum Air Speed 110 mph, Sound Level 78 dBA, Function Blower, Number of Speeds 2, Number of Batteries to Operate 1, Number of Batteries Included 2, Battery Capacity 3.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 3.3 lb, Voltage 12 V, Battery Model Number 48-11-2425
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT IN-LINE SPRNKLR VALV 1"" (57020P)
- FLOWZONE Waterproof Pump Microswitch (FZRAGT)
- MTD Chute-Bagger Adapt (731-06611)
- MTD Boom Asm Lwr (753-08687)
- MILWAUKEE TOOL M18 18V Cordless Compact Blower (ML0884-20)
- MILWAUKEE TOOL M18 Cordless Blower W/ 1 Battery & 1 Charger, 18V, 450 cfm Max. Air Flow, 120 mph Max. Air Speed (2724-21HD)
- MILWAUKEE TOOL M18 FUEL(TM) Blower (3017-20)
- MILWAUKEE TOOL LEAF BLOWER KIT 18V (ML2724-21HD)
- MILWAUKEE TOOL Backpack Blower Kit (3009-24HD)
- MILWAUKEE TOOL M12 Compact Spot Blower (Tool Only) (0852-20)
- HUSQVARNA Backpack Blower, 972 cfm, 236 mph, 24.47 lb (570BFS)
- Milwaukee Tool Leaf Blowers & Vacuums