Shop All Portable Band Saws
Milwaukee Tool
M12 CP Band Saw, M12 XC5.0, BLADE3PK, Att
Mfr # 2529-21XC,48-11-2450,48-39-0631,49
Zoro # G509584565
product price: $537.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Blade Length 30 9/16 in
- Battery Capacity (1) 4.0Ah; (1) 5.0Ah
- Shop By Hot Buys
- Round Cutting Capacity 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2529-21XC,48-11-2450,48-39-0631,49
- Zoro # G509584565
- UPC # 045242579372
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 30 9/16 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Item | Band Saw, Battery and Blades |
Battery Capacity | (1) 4.0Ah; (1) 5.0Ah |
Shop By | Hot Buys |
Round Cutting Capacity | 2 1/2 in |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (1) Reamer, (2) Batteries, (3) Blades |
Rectangular Cutting Capacity | 2-1/2 in x 2-1/2 in |
Number of Speed Settings | Variable |
Brushless Motor | Yes |
SFPM Range | 0 to 570 |
Description
Band Saw, Battery and Blades, Voltage 12 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (1) Reamer, (2) Batteries, (3) Blades, Blade Length 30 9/16 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2-1/2 in x 2-1/2 in, Number of Speed Settings Variable, Brushless Motor Yes, Battery Capacity (1) 4.0Ah; (1) 5.0Ah, SFPM Range 0 to 570
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 651128-3 Switch (651128-3)
- TOUGHBUILT 1.01 in. Carbon Steel Straight Edged Utility Blade 2.25 in. L 30 pk (TB-H4S30-80-6BE)
- WESTWARD Wire Rope Cutter, Shear Cut, 7 1/2 in, (1YNA8)
- KO-KEN Socket set 12 Point 42 pieces 3/8 Sq. Drive (3201AMW)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Band Saw (ML2529-20)
- MILWAUKEE TOOL Portable Cordless Band Saw, 12.0, 27 in Blade Length (2429-21XC/48-11-2402)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw Kit (2829-22, 48-11-1880)
- MILWAUKEE TOOL Band Saw Kit, 18V, 35-3/8" L Blade (2829-22, 48-11-1865, 48-39-0630)
- MILWAUKEE TOOL M18 FUEL Compact Band Saw (Tool-Only) (2829-20)
- MILWAUKEE TOOL M18 FUEL Bandsaw + XC6.0 Battery + Knife (2729-20, 48-11-1865, 48-22-1505)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1, DCB205)
- Milwaukee Tool Power Saws