Shop All Cordless Combination Kits
Milwaukee Tool
M12 Cordless Screwdriver, M12 2.0Ah Batt
Mfr # 2401-20, 48-11-2420
Zoro # G405947914
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included M12 1/4 in Hex Screwdriver (Tool Only) (2401-20)
- Battery Capacity 2Ah
- Number of Tools 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2401-20, 48-11-2420
- Zoro # G405947914
- UPC # 045242192335
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | M12 1/4 in Hex Screwdriver (Tool Only) (2401-20) |
Battery Capacity | 2Ah |
Number of Tools | 1 |
Includes | M12 1/4 in Hex Screwdriver (Tool Only) (2401-20), M12 REDLITHIUM CP2 Battery (48-11-2420) |
Series | M12(TM) |
Battery Included | 38D763 |
Wireless Tool Tracking | No |
Number of Batteries Included | 1 |
Screwdriver | 5GUV9 |
Item | Screwdriver and Battery |
Charger Included | No |
Battery Series | M12 REDLITHIUM |
Power Source | Cordless |
Green Environmental Attribute | Product is Rechargeable |
Battery Model No. | 48-11-2420 |
Cordless Tool Kit Contents | M12 REDLITHIUM CP2 Battery (48-11-2420); M12 1/4 in Hex Screwdriver (Tool Only) (2401-20) |
Included Fastening Tools | Screwdriver |
Screwdriver - Style | Pistol Grip |
Description
Screwdriver and Battery, Cordless Tools Included M12 1/4 in Hex Screwdriver (Tool Only) (2401-20), Voltage 12 V, Power Source Cordless, Number of Tools 1, Battery Capacity 2Ah, Includes M12 1/4 in Hex Screwdriver (Tool Only) (2401-20), M12 REDLITHIUM CP2 Battery (48-11-2420), Tool Brand Milwaukee, Series M12(TM), Battery Included 38D763, Number of Batteries Included 1, Battery Model No. 48-11-2420, Battery Series M12 REDLITHIUM, Charger Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH E-Torx Double Box Ratcheting Wrench - E10 x E12 (EHT9221)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6142)
- TECHNIKS Spring Collet, TG100, 7/16 in. (04010-7/16)
- DEWALT 7-1/4" Circular Saw Blades (DWA171440B10)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2429-21XC, 2457-20)
- MILWAUKEE TOOL M18 FUEL Impact Driver + HTIW Kit (2953-22, 2967-20)
- MILWAUKEE TOOL M18 FUEL 2-Tool OPE Combo Kit (3000-21)
- MILWAUKEE TOOL MX Breaker Kit w M18 Rotary Hammer Kit (MXF368-1XC, 2912-22)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2695-24)
- MILWAUKEE TOOL M12 FUEL 2-Tool Kit w M12 5.0 Battery (3497-22, 48-11-2450)
- MAKITA 18V LXT® Brushless 3-Pc. Combo Kit (4.0Ah) (XT328M)
- Milwaukee Tool Cordless Tools