Shop All Cordless Combination Kits
Milwaukee Tool
M12 Cordless LITHIUM-ION 2-Tool Combo Kit
Mfr # 2497-22
Zoro # G3659467
product price: $203.18
/ea
Free Shipping & Returns
$203.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included M12 3/8" Hammer Drill (2408-20), M12™ ¼� Hex Impact Driver (2462-20)
- Battery Capacity (2) 1.5 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2497-22
- Zoro # G3659467
- UPC # 045242253142
- Country of Origin Viet Nam
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Includes (2) Belt Clip, Tool Brand Milwaukee, Series M12(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 2XKZ6, Battery Series M12 REDLITHIUM, Charger 2XKZ7, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #33 (C70166)
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 8 In L (B248B)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.019in (111201900)
- MILWAUKEE TOOL M12 2-Tool Combo Kit (2494-22)
- MILWAUKEE TOOL M12 FUEL 2-Tool Combo Kit (3497-22)
- MILWAUKEE TOOL M 18, Crimper and Die Kit, 18 V, 2 Batteries/1 Charger (2779-22, 49-16-KITC)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- MILWAUKEE TOOL M18 Braking Grinder, M18 FUEL Hackzall (2880-22, 2719-20)
- MILWAUKEE TOOL Cordless, 18volt, w/Sawzall (3697-22, 2821-20)
- MILWAUKEE TOOL M18 1/2" MTIW, M18 Blower, 2PK M18 6.0 (2962-20, 2824-20, 48-11-1862)
- Milwaukee Tool Cordless Combination Kits