Milwaukee Tool

M12 Cordless 1/2” SDS-Plus Rotary Hammer (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Hammer Drills

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 12.0 V
  • Battery Included / Bare Tool Bare Tool
  • Chuck Type SDS Plus
  • Includes (1) M12 Cordless 1/2" SDS-Plus Rotary Hammer (Tool Only) (Mfr. No. 2412-20)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tool Length 9 in
Overall Height 8 in
Overall Width 9 1/2 in

Description

Cordless Rotary Hammer, Voltage 12 V, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 5/32 in to 5/16 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 5,350 bpm, Anti-Kickback Clutch No, Modes of Operation Hammer and Rotate, Rotate Only, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 1/2 in, Impact Energy 0.9 ft-lb, Battery Series M12, Charger Included No, Drill Chuck Type Keyless, Drilling Capacity in Concrete 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products