Shop All Cordless Combination Kits
Milwaukee Tool
M12 Copper Tubing Kit + M12 3/8" Ratchet
Mfr # 2471-21, 2457-20
Zoro # G412101477
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Ratchet, Tube Cutter
- Battery Capacity (1) 1.5 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2471-21, 2457-20
- Zoro # G412101477
- UPC # 045242159642
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Ratchet - Sq. Size | 3/8 in |
Shear - Minimum Cutting Radius | 1/2 in |
Description
Tubing Kit and Ratchet, Cordless Tools Included Ratchet, Tube Cutter, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 1.5 Ah, Includes Carrying Case, M12 Lithium-ion Battery Charger (48-59-2401), M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401), Tool Brand Milwaukee, Series M18(TM), Battery Included 2XKZ6, Number of Batteries Included 1, Battery Model No. 2XKZ6, Battery Series CP, Charger 2XKZ7, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS Orange Chrome Ripping Blade 10" x T24 Flat, Silver (285.624.10)
- KO-KEN Socket TORX E18 100mm 3/4 Sq. Drive (16325-E18)
- LEVITON Socket Remvbl Knob In250 (10083-00M)
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long (D025807)
- MILWAUKEE TOOL M18 4PC Combo Kit, M18 Vac, M18 Grinder (2695-24, 0880-20, 2686-20)
- MILWAUKEE TOOL Chainsaw and Blower, 18 V, 600 cfm (2727-20, 2824-20)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- MILWAUKEE TOOL M18 750 MCM Crimper Kit + Cable Stripper (2877-22, 2935CU-21S)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 5pcs (3697-25, 48-11-1880)
- MILWAUKEE TOOL M18 Grinder Kit w M18 1/2" Hammer Drill (2980-22, 2904-20)
- Milwaukee Tool Cordless Tools