Shop All Tire Inflation Kits
Milwaukee Tool
M12 Compact Inflator Kit
Mfr # 2475-21XC
Zoro # G102576318
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes (1) Compact Inflator, Battery Pack, Battery Charger, Ball Inflation Needle, Presta Chuck, Schrader Chuck, Inflator Nozzle
- Length 6-1/2 in
- Voltage 12V
- Max. PSI 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2475-21XC
- Zoro # G102576318
- UPC # 45242518869
- Country of Origin Unknown
- Category Tire Inflation Kits
Dimensions
Length | 6-1/2 in |
Hose Length | 26 in |
Width | 6-1/2 in |
Height (In.) | 7-1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | (1) Compact Inflator, Battery Pack, Battery Charger, Ball Inflation Needle, Presta Chuck, Schrader Chuck, Inflator Nozzle |
Voltage | 12V |
Max. PSI | 120 |
Features | PSI Gauge |
Color/Finish | Red/Black |
Weight | 4.27 lb |
Number of Batteries | 1 |
Housing Material | Plastic |
Battery Composition | Li-ion |
Handle Material | PVC |
Wattage (W) | 187 |
Hose Material | Rubber |
Hose Color | Black |
Amps | 18.3 |
Power Source | Electric - Cordless |
Recharge Time (hrs) | 2 |
Charger Type | Wall Charger |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE QUICK-STRUT COMPLETE STRUT ASSEMBLY (171123L)
- DEA MOUNTS Engine Mount, A6935 (A6935)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (540903)
- OTC HD OIL FILTER (OTC4557)
- MILWAUKEE TOOL Compact Inflator Kit, Cordless, 120 PSI (2475-21XC, 48-11-2440)
- MILWAUKEE TOOL M18 Cordless Inflator, 150 psi Max., 36 in Hose Length, Bare Tool (2848-20)
- MILWAUKEE TOOL M12 Compact Inflator (2475-20)
- MILWAUKEE TOOL M12 CRDLESS TIRE INFLATOR KIT (ML2475-21XC)
- MILWAUKEE TOOL Compact Inflator Kit, 120 PSI, w/Battery (2475-21XC, 48-11-2420)
- MILWAUKEE TOOL M12 TrueFill Cordless Compact Inflator 0-120 PSI (2475-20)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 0.25 Oz., PK50 (MC025)
- Milwaukee Tool Tire Inflation Kits