Shop All Portable Band Saws
Milwaukee Tool
M12 Compact Band Saw, M12 Battery Pack
Mfr # 2529-20, 48-11-2440
Zoro # G905311406
product price: $350.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Blade Length 30 9/16 in
- Tool Length 14 1/8 in
- Tool Weight 6.9 lb
- Includes 30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2529-20, 48-11-2440
- Zoro # G905311406
- Country of Origin Multiple
- Category Portable Band Saws
Dimensions
Blade Length | 30 9/16 in |
Tool Length | 14 1/8 in |
Description
Portable Band Saw, Voltage 12 V, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Blade Length 30 9/16 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2-1/2 in x 2-1/2 in, Number of Speed Settings Variable, Dual Trigger No, Charger Included No, Brushless Motor Yes, Charger Replacement 2XKZ7, Number of Batteries Included 1, Battery Capacity 4.0Ah, Battery Pack Replacement 38D764, Battery Series M12(TM), SFPM Range 0 to 570, Handle Type D-Handle, Tool Length 14 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set, For Use With Mfr. Model Number: 1346 A (1607014176)
- PALMGREN Milling Starter Kit, w/Clamping (9670173)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- KLEIN TOOLS 36-Inch Round Bar with Tether Hole (3246TT)
- MILWAUKEE TOOL M12 Sub-Compact Band Saw (Tool Only) (2429-20)
- MILWAUKEE TOOL M12 FBand Saw Kit w M12 XC5.0 Battery (2529-21XC, 48-11-2450)
- MILWAUKEE TOOL Portable Band Saw, 18V DC, 35 3/8 in Blade Length (2729-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw Kit (2729-22)
- MILWAUKEE TOOL M18 Band Saw + M18 XC8.0 Battery (2729-20,48-11-1880)
- MILWAUKEE TOOL M18 FUEL Deep Cut Band Saw (2729-20)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Compact Band Saw Kit - 30 in. (ML2529-21XC)
- Milwaukee Tool Power Saws