Shop All Wire Strippers & Crimpers
Milwaukee Tool
M12 Cable Stripper Kit with 17 Cu THHN / XHHW Bushings
Mfr # 2435CU-21S
Zoro # G301866012
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length 8.5 in
- Features Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
- Handle Type Right Angle
- Includes Kit - CP Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2435CU-21S
- Zoro # G301866012
- UPC # 045242587209
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8.5 in |
Cable Size | 1/0 AWG to 750 MCM Cu |
Tool Length | 8 3/5 in |
Overall Height | 11.5 in |
Overall Width | 2.8 in |
Manufacturer Warranty Length | 2 yr Battery, 5 yr Tool |
Maximum Compatible Wire/Cable Diameter | 750 kcmil |
Bushing Sizes Included | 1/0 AWG, 2/0 AWG, 250 MCM, 250 MCM S, 3/0 AWG, 300 MCM, 300 MCM S, 350 MCM, 350 MCM S, 4/0 AWG, 400 MCM, 400 MCM S, 500 MCM, 500 MCM S, 600 MCM, 750 MCM |
Minimum Compatible Wire/Cable Diameter | 1/0 AWG |
Description
Cable Stripper Kit, Number of Bushings Included 17, Bushing Sizes Included 1/0 AWG, 2/0 AWG, 250 MCM, 250 MCM S, 3/0 AWG, 300 MCM, 300 MCM S, 350 MCM, 350 MCM S, 4/0 AWG, 400 MCM, 400 MCM S, 500 MCM, 500 MCM S, 600 MCM, 750 MCM, Cutting Capacities 1/0 AWG to 750 MCM Copper and Aluminum THHN/XHHW, Compatible Cable Material for Included Bushings Copper
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Floor Scraper, Stiff, 5", Carbon Steel (19425)
- JONARD TOOLS Nut Driver, 3/16"Hollow, , 3" (ND-630316)
- ILC Replacement for Dewalt Dcd985 Battery (DCD985)
- KODIAK CUTTING TOOLS .373 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479001)
- MILWAUKEE TOOL Extended Reach Compression Coax Crimper (48-22-3073)
- MILWAUKEE TOOL Wire Stripper, Overall Length 7 3/4 in, Capacity 20 to 10 AWG, Alloy Steel (48-22-3079)
- MILWAUKEE TOOL ADJUSTABLE COMPACT WIRE STRIPPER� (48-22-3040)
- MILWAUKEE TOOL Coax Stripper (48-22-3064)
- MILWAUKEE TOOL Insulated wire stripper� (48-22-2214)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Cu & Al RHW / RHH / USE (2935X-21)
- PALADIN TOOLS Pro-Grip Crimper, 8-Indent D-Sub, 26-20A (PA1462)
- Milwaukee Tool Crimping Tools