Shop All Wire Strippers & Crimpers
Milwaukee Tool
M12 Cable Stripper Kit for Cu RHW / RHH / USE
Mfr # 2435X-21
Zoro # G3314388
Free Shipping & Returns
Not eligible for select promotions
$479.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8.5 in
- Features Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
- Handle Type Right Angle
- Includes Kit - CP Battery
- Cable Type RHW/RHH/USE, THHN/XHHW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 2435X-21
- Zoro # G3314388
- UPC # 045242559121
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8.5 in |
Cable Size | 1 AWG |
Overall Height | 11.5 in |
Overall Width | 2.8 in |
Bushing Sizes Included | 1/0 AWG, 2/0 AWG, 250 MCM, 3/0 AWG, 300 MCM, 350 MCM, 4/0 AWG, 500 MCM |
Manufacturer Warranty Length | 2 yr Battery, 5 yr Tool |
Maximum Compatible Wire/Cable Diameter | 750 kcmil |
Minimum Compatible Wire/Cable Diameter | 1/0 AWG |
Description
Cable Stripper Kit, Number of Bushings Included 8, Bushing Sizes Included 1/0 AWG, 2/0 AWG, 250 MCM, 3/0 AWG, 300 MCM, 350 MCM, 4/0 AWG, 500 MCM, Cutting Capacities 1/0 AWG to 750 MCM Copper and Aluminum THHN/XHHW, Compatible Cable Material for Included Bushings Copper
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee 48207490 SDS Bit Assortment (48-20-7490)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 17/64 (44017)
- GREY PNEUMATIC 1/4" Drive Male Hex Socket 24mm Socket (9905F)
- MAKITA 12V max CXT® Power Source (ADP06)
- MILWAUKEE TOOL Crimping Tool, 6 Tons, with Battery (2678-22, 48-11-1820)
- MILWAUKEE TOOL M18 Cable Stripper Kit for Cu & Al RHW / RHH / USE (2935X-21)
- MILWAUKEE TOOL Crimper/Stripper, MT, 3 1/4 in L, 0.73 lb (48-22-3074)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.34 lb (48-22-3080)
- MILWAUKEE TOOL Coax Crimper, Metal, 4 3/4 in L, 0.38 lb (48-22-3072)
- MILWAUKEE TOOL 9 in 7IN1 High-Leverage Combination Pliers 0.45 (48-22-3078)
- JONARD TOOLS Coax Strip Tool, Rg11 Coax W&Wo Stop (UST-135)
- Milwaukee Tool Crimping Tools