Shop All Staplers
Milwaukee Tool
M12 Cable Stapler Kit
Mfr # 2448-21
Zoro # G405574516
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Weight 5 lb
- Standards UL/CUL Approved
- Firing Mode Sequential
- Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2448-21
- Zoro # G405574516
- UPC # 045242571697
- Country of Origin China
- Category Staplers
Dimensions
Overall Height | 11 3/5 in |
Overall Width | 2 13/20 in |
Overall Length | 6 1/2 in |
Depth Control | No |
For Staple Leg Length | 1 in |
For Staple Width | 3/4 in |
Description
Stapler Kit, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery; (1) Charger, Cordless, Brushless Motor No, Voltage 12V DC, Firing Mode Sequential, Depth Control No, For Staple Gauge 18 ga, For Staple Leg Length 1 in, For Staple Type Insulated, For Staple Width 3/4 in, Staple Capacity 45, Clinch Direction None, Drive Type Standard, Number of Batteries Included 1, Battery Capacity (1) 2.0 Ah, Battery Model No. 38D763, Battery Series M12, Charger Included Yes, Charger Model 2XKZ7
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Stainless Steel Weight Set Of 9 (AWSS09)
- UNIVERSAL Staple Remover, Pinch, 2-13/32 in.L (UNV00700)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (96935)
- PRANG Crayons, L, Mas Pk, 200, PK200 (32341)
- MILWAUKEE TOOL M12 Cable Stapler (Tool Only) (2448-20)
- SWINGLINE Desktop Stapler, Reduced Effort, 40 Sheets, Silver (S7087845)
- DALEN Dalen Bulk Ground Staple Bulk Box Of 1000 Staples (DALGS51000)
- RAPID Staples, Crtrdg, Electric, 27/64", PK5000 (90220)
- PAPERPRO Desktop Stapler, 20 Sheet, Moss (ACI1710)
- RAPESCO Stapler and Staples, Porpoise Packaging (1298)
- SWINGLINE Compact Stapler, Optima Grip, 25 Sheet, Blk (SWI87815)
- Milwaukee Tool Staplers