Shop All Cordless Impact Tools
Milwaukee Tool
M12 Battery Pack, M12 Impact Driver
Mfr # 48-11-2412, 2462-20
Zoro # G205258470
product price: $242.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Number of Batteries Included 2
- Built-In Light Yes
- Drive Size 1/4 in Hex
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2412, 2462-20
- Zoro # G205258470
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in Hex |
Overall Length | 6 1/2 in |
Description
Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,000 in-lb, Voltage 12 V, Brushless Motor No, Free Speed 2,500 RPM, Impact Rated Yes, Impacts per Minute 3,300, Impact Sound Level Not Specified, Number of Speed Settings Continuous, Collett 1/4 in Hex, Cordless Tool Kit Contents (2) Batteries; (1) Bare Tool, Number of Batteries Included 2, Battery Capacity 3.0 Ah, Battery Model No. 38D760, Battery Series M12 Redlithium, Charger Included No, Case Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Blue Steel Cove, 6" x 6" x 3" 1"R (CF516)
- PROSKIT Die Set, 5 Cavity Hex (300-038)
- OLFA Single Edge Utility Blade, 9mm W, PK10 (A-SOL/10B)
- POWERBUILT 3/8" Drive Low Profile Ratchet Handle (649975)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2564-20, 48-11-2440)
- MILWAUKEE TOOL M12 1/2" Right Angle Impact Wrench Kit (2565-22, 48-11-2420)
- MILWAUKEE TOOL Impact Wrench and Battery (2967-22, 48-11-1850R)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3000 RPM (2565P-20, 48-11-2440)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20)
- MILWAUKEE TOOL M12 FUEL 3/8 in. High Speed Ratchet (Tool Only) (2567-20)
- BOSCH Impact Drivers, 4.0Ah, 18.0 V, 1,860 in-lb (GDR18V-1860CB25)
- Milwaukee Tool Cordless Tools