Shop All Cordless Nailers & Staplers
Milwaukee Tool
M12 Battery Pack, M12 3/8 Crown Stapler
Mfr # 48-11-2412, 2447-20
Zoro # G005258496
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V DC
- Series M12
- Charger Included No
- Staple Capacity 89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2412, 2447-20
- Zoro # G005258496
- Country of Origin Multiple
- Category Cordless Nailers & Staplers
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 2 1/2 in |
For Staple Leg Length | 1/4 in to 9/16 in |
For Staple Width | 3/8 in |
Depth Control | Yes |
Overall Length | 7 1/4 in |
Description
Staple Gun, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries, Cordless, Brushless Motor No, Voltage 12V DC, Firing Mode Bump, Depth Control Yes, For Staple Gauge 18 ga, For Staple Leg Length 1/4 in to 9/16 in, For Staple Type Crowned, For Staple Width 3/8 in, Staple Capacity 89, Clinch Direction None, Number of Batteries Included 2, Battery Capacity (1) 3.0 Ah, Battery Model No. 38D760, Battery Series M12 Redlithium, Charger Included No, Case Included No, Housing Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X30, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A26X30)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4190)
- PARLEC Collet Wrench, Pin Spanner, ER32 (32ERNW)
- LENOX Hole Saw, Bi-Metal, Saw Dia 6 (3009696L)
- MILWAUKEE TOOL M18 Fuel 18V Cordless Brushless 30° Framing Nailer W/Belt Hook & Rafter Hook - Tool Only (ML2745-20)
- MILWAUKEE TOOL M18 FUEL Utility Fencing Stapler (Tool Only) (2843-20)
- MILWAUKEE TOOL M18 FUEL 30-Degree Framing Nailer Kit (2745-21)
- MILWAUKEE TOOL M12 3/8" Crown Stapler (2447-20)
- MILWAUKEE TOOL M18 FUEL Utility Fencing Stapler Kit (2843-22)
- MILWAUKEE TOOL M18 FUEL 15 Gauge Finish Nailer (Tool Only) (2839-20)
- MILWAUKEE TOOL M12 Cordless Palm Nailer (2458-20)
- Milwaukee Tool Cordless Tools