Shop All Cordless Impact Tools
Milwaukee Tool
M12 Battery, M12 Battery, M12 Ratchet
Mfr # 48-11-2460, 48-11-2460, 2457-20
Zoro # G505312452
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Free Speed 250 RPM
- Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries
- Voltage 12V DC
- Battery Model No. 49JV08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2460, 48-11-2460, 2457-20
- Zoro # G505312452
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Height | 1 1/4 in |
Head Width | 1 1/8 in |
Overall Length | 10 3/4 in |
Description
Ratchet, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries, Cordless, Voltage 12V DC, Brushless Motor No, Fastening Torque 35 ft-lb, Free Speed 250 RPM, Drive Size 3/8 in Square, Side to Center 7/8 in, Head Height 1 1/4 in, Head Width 1 1/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 2, Battery Capacity 6.0 Ah, Battery Model No. 49JV08, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Bit SAE (J74411/4)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- KLEIN TOOLS Grip for Weatherproof Wire 0.53-Inch Capacity (1611-30)
- STAHLWILLE TOOLS Bit screwdriver TORQ-SET Size8 hex C 6, 3 L.25 mm (08260008)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- MILWAUKEE TOOL M18 FUEL 3/8" CPIW + XC5.0 Res Battery (2854-20, 48-11-1850R)
- MILWAUKEE TOOL M18, Impact Driver Kit, Drive Size 1/4 in Hex, Includes 5.0 Ah (3) Batteries and (1) Battery Charger (2557-22, 48-11-2420)
- MILWAUKEE TOOL M12 FUEL 3/8 in. Right Angle Impact Wrench with Friction Ring Kit (2564-22)
- MILWAUKEE TOOL M18 FUEL 3/8 in. Controlled Torque Compact Impact Wrench with TORQUE-SENSE (Tool Only) (3060-20)
- MILWAUKEE TOOL Impact Wrench, Cordless, 18 V, 1/2 in (3062P-20)
- DEWALT Ratchet 3/8-1/2" w/ Bonus Battery (DCF510B/DCBP520)
- Milwaukee Tool Cordless Tools