Shop All Chop Saws & Cut-Off Saws
Milwaukee Tool
M12 Battery, M12 Battery, M12 Cut Off Tool
Mfr # 48-11-2460, 48-11-2460, 2522-20
Zoro # G405312453
Free Shipping & Returns
Not eligible for select promotions
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Maximum Wheel Thickness 1/8 in
- Lock-On Switch Yes
- Power Source Cordless
- Features LED Light, Multi-Material Cutting Capability, Optimized for One Hand Use, Reversible Blade Rotation, Tool-Free Guard Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-2460, 48-11-2460, 2522-20
- Zoro # G405312453
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Wheel Diameter | 3 in |
Arbor Hole Size | 3/8 in |
Overall Length | 7 in |
Description
Cut-Off Tool, Wheel Diameter 3 in, Max. Speed 20,000 RPM, Switch Type Trigger, Battery Capacity 6.0Ah, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Arbor Hole Shape Round, Arbor Hole Size 3/8 in, Maximum Wheel Thickness 1/8 in, Accessory Free Tool Change Yes, Lock-On Switch Yes, Lock-Off Switch No, Cut-Off Wheel Orientation Right Angle, Handle Type Barrel Grip, Power Source Cordless, Voltage 12 V, Battery Model No. 49JV08, Number of Batteries Included 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 0.7110 In., 6 Fl, Carb Tip (56557110)
- MAKITA 12V max CXT® Pin Nailer, 23 Gauge (TP03Z)
- PERFORMANCE TOOL 13Mm Ratcheting Wrench Wrench Rtchtng, W30353 (W30353)
- OSG Spiral Point Tap, Plug, 2 (1212401)
- MILWAUKEE TOOL M12 FUEL 3" Cut Off Kit, 5.0 Battery (2522-21XC, 48-11-2450)
- MILWAUKEE TOOL Abrasive Cutoff and Battery (2990-20, 48-11-1865)
- MILWAUKEE TOOL Cut-Off Saw Cart (3100)
- MILWAUKEE TOOL Cut-Off Saw, 14 ft, Cordless, 29.6 lb (MXF315-0)
- MILWAUKEE TOOL Battery and Cut-Off Tool, 5.0Ah Battery (48-11-2450, 2522-20)
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine (6177-20)
- WEATHERHEAD Hose Cutting Saw, 63696 (T-60A)
- Milwaukee Tool Power Saws