Shop All Cordless Impact Tools
Milwaukee Tool
M12 3/8" Ratchet Kit, M12 HOCP2.5 Batt
Mfr # 2557-22, 48-11-2425
Zoro # G708104663
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brushless Motor Yes
- Wireless Tool Tracking No
- Case Included Yes
- Overall Length 10 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2557-22, 48-11-2425
- Zoro # G708104663
- UPC # 045242004386
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Overall Length | 10 7/8 in |
Drive Size | 3/8 in Square |
Head Height | 1 5/8 in |
Head Width | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Brushless Motor | Yes |
Wireless Tool Tracking | No |
Case Included | Yes |
Fastening Torque | 55 ft-lb |
Charger Model | 2XKZ7 |
Battery Capacity | (1) 2.5 Ah, (2) 2.0 Ah |
Battery Model No. | (2) 38D763, (1) 48-11-2425 |
Handle Type | Pistol Grip |
Free Speed | 200 RPM |
Retainer Type | Ball Detent |
Standards | UL Listed |
Charger Included | Yes |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Charger, (3) Batteries |
Power Source | Cordless |
Tool Weight | 2.4 lb |
Features | Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger |
Number of Batteries Included | 3 |
Voltage | 12V DC |
Description
Ratchet Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in Square, Head Height 1 5/8 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type Pistol Grip, Number of Batteries Included 3, Battery Capacity (1) 2.5 Ah, (2) 2.0 Ah, Battery Model No. (2) 38D763, (1) 48-11-2425, Battery Series M12 Redlithium, Charger Included Yes, Charger Model 2XKZ7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 3/8" Compact Impacting Ratchet (810-RW)
- WIHA Precision Nut Driver, SAE, 1/4 in, 2-7/16in (26563)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5111)
- VERMONT GAGE Plug Gage, Tool Steel, 0.5000 in. dia. (141250000)
- MILWAUKEE TOOL $M12 FUEL 3/8" Ext Reach Ratchet Kit (ML2560-21)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555-20, 48-11-2440)
- MILWAUKEE TOOL Impact Driver Kit, 1/4 in Hex Drive, 12VDC (2551-22, 48-11-2460)
- MILWAUKEE TOOL M12 FUEL 3/8" SIW, M12 CP2.5 Battery (2554-22, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet 2 Battery Kit (2558-22)
- MILWAUKEE TOOL M12 FUEL(TM) 12V 3/8" Cordless Ratchet Kit (2557-22, 48-11-2420)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4 in. Hex Hydraulic Driver Kit (2551-22)
- Milwaukee Tool Cordless Tools