Shop All Cordless Impact Tools
Milwaukee Tool
M12 3/8" HS Ratchet, M12 HOCP2.5 Batt
Mfr # 2567-20, 48-11-2425
Zoro # G808104600
original price:
$277.99
28% off
new price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Brushless Motor Yes
- Case Included No
- Voltage 12V DC
- Drive Size 3/8 in Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2567-20, 48-11-2425
- Zoro # G808104600
- UPC # 045242593118
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Head Width | 1 1/2 in |
Head Height | 3/4 in |
Overall Length | 10 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Brushless Motor | Yes |
Case Included | No |
Voltage | 12V DC |
Power Source | Cordless |
Standards | UL Listed |
Fastening Torque | 35 ft-lb |
Handle Type | Straight |
Charger Included | No |
Number of Batteries Included | 1 |
Retainer Type | Ring |
Wireless Tool Tracking | No |
Features | On-Board Fuel Gauge, Powerstate Brushless Motor, Recessed Shift Knob, Redlink Plus Intelligence, Reinforced Mechanism and Steel Yoke Housing, Rubber Overmold, Variable Speed Metal Trigger |
Battery Model No. | 48-11-2425 |
Tool Weight | 2.1 lb |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Battery Capacity | (1) 2.5 Ah |
Free Speed | 450 RPM |
Shop By | Hot Buys |
Description
Ratchet and Battery, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 35 ft-lb, Free Speed 450 RPM, Drive Size 3/8 in Square, Head Height 3/4 in, Head Width 1 1/2 in, Retainer Type Ring, Handle Type Straight, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah, Battery Model No. 48-11-2425, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 10 5/8 in, Wireless Tool Tracking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTON #10 (5Mm) 4-Flute Tap Extractor (10104)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- CENTURY DRILL & TOOL 5/64" Black Oxide Jobber Length Drill Bit 2pk. (24205)
- TOOLPRO 5 ft. Aluminum Flat-Top Sawhorse Ladder (TP20325)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 2700 RPM (2555P-20, 48-11-2440)
- MILWAUKEE TOOL Batteries and Impact (48-11-1852, 2953-20)
- MILWAUKEE TOOL M18 FUEL™ 1/2" High Torque Impact Wrench w/ Friction Ring (2967-20)
- MILWAUKEE TOOL M18 FUEL SURGE 1/4" Hex Hydraulic Driver Kit (2760-22)
- MILWAUKEE TOOL M12 FUEL 1/4 in. High Speed Ratchet (Tool Only) (2566-20)
- MILWAUKEE TOOL M12 FUEL™ SURGE™ 1/4" Hex Hydraulic Driver Kit w/ 2 Battery (2551-22, 48-11-2420)
- CRAFTSMAN V20 Cordless Brushless 1/4 in Impact Dr (CMCF810C2)
- Milwaukee Tool Cordless Tools