Shop All Cordless Impact Tools
Milwaukee Tool
M12 3/8" ER Ratchet, M12 HOCP2.5 Batt
Mfr # 2560-20, 48-11-2425
Zoro # G208104637
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in Square
- Fastening Torque 55 ft-lb
- Battery Model No. 48-11-2425
- Tool Weight 2.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2560-20, 48-11-2425
- Zoro # G208104637
- UPC # 045242546138
- Country of Origin Multiple
- Category Cordless Impact Tools
Dimensions
Drive Size | 3/8 in Square |
Overall Length | 14 1/4 in |
Head Width | 1 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Fastening Torque | 55 ft-lb |
Battery Model No. | 48-11-2425 |
Tool Weight | 2.6 lb |
Power Source | Cordless |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Free Speed | 200 RPM |
Case Included | No |
Number of Batteries Included | 1 |
Retainer Type | Ball Detent |
Wireless Tool Tracking | No |
Handle Type | In-Line |
Features | Great Durability, Long Reach In Tight Spaces |
Standards | UL Listed |
Voltage | 12V DC |
Battery Capacity | (1) 2.5 Ah |
Side to Center | 1 in |
Brushless Motor | Yes |
Charger Included | No |
Description
Ratchet and Battery, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 12V DC, Brushless Motor Yes, Fastening Torque 55 ft-lb, Free Speed 200 RPM, Drive Size 3/8 in Square, Side to Center 1 in, Head Width 1 5/8 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 1, Battery Capacity (1) 2.5 Ah, Battery Model No. 48-11-2425, Battery Series M12 Redlithium, Charger Included No, Case Included No, Overall Length 14 1/4 in, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSEMAN BY VIKING DRILL AND TOOL Vortex-Point 9/16" 130-VT (26033)
- WESTWARD Comb. Wrench, 23mm, Metric, Full Polish (54RY68)
- ELESA Brass boss, threaded hole, B.259/30 B-M8 (B.259-B)
- HHIP 6 Piece 5/16-6" Telescoping Gage Set (4200-0255)
- MILWAUKEE TOOL M12 3/8" HS Ratchet, M12 HOCP2.5 Batt (2567-20, 48-11-2425)
- MILWAUKEE TOOL M12 FUEL 1/4 in. Hex Impact Driver (Tool Only) (3453-20)
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- MILWAUKEE TOOL Mid-Torque Impact Wrench, Cordless, 1/2 (2962P-20, 48-11-1850)
- MILWAUKEE TOOL M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2 in. Friction Ring (2863-20)
- MILWAUKEE TOOL M18 High Torque Impact Wrench Kit, Drive 1" Sqaure (2868-22HD, 48-11-1812)
- EAZYPOWER Eazypower 2612448 Star Hex T25 Impact Ready Drill Bit; Assorted - 50 Piece (2612448)
- Milwaukee Tool Cordless Tools