Shop All Cordless Drills
Milwaukee Tool
M12 3/8” Drill/Driver Kit
Mfr # 2407-22
Zoro # G7582513
product price: $135.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Number of Batteries 2
- Cordless Tool Battery Type Li-Ion
- Battery Capacity (2) 1.5 Ah
- Brushless Motor No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 2407-22
- Zoro # G7582513
- UPC # 045242300785
- Country of Origin Viet Nam
- Category Cordless Drills
Dimensions
Chuck Size | 3/8 in |
Tool Length | 7 3/8 in |
Overall Length | 7 3/8 in |
Description
Drill Kit, Voltage 12V DC, Battery Included, Battery Capacity (2) 1.5 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Number of Batteries 2, M12 Series, No Load RPM 0 to 400/0 to 1500, Chuck Size 3/8 in, Max. Torque 275 in-lb, Battery Included (2) 2XKZ6, Transmission 2-Speed, Clutch Style Mechanical, Handle Type Pistol Grip, Battery Pack Replacement 2XKZ6, Chuck Keyless, Tool Length 7 3/8 in, Tool Weight 2.1 lb, Includes Belt Clip, Carrying Case
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- DRILL AMERICA 5/16"-18x6" HSS Pulley Tap (DWTET6X5/16-18)
- CURRENT TOOLS Cable Feeding Sheave for 3" Conduit (530FS)
- MILWAUKEE TOOL M18 600 MCM Crimper Kit + Cable Stripper (2679-22, 2935CU-21S)
- MILWAUKEE TOOL M12 3/8” Drill/Driver (2407-20)
- MILWAUKEE TOOL Cordless Drill/Driver Kit, 12V, w/HACKZALL (2505-22, 2420-20)
- MILWAUKEE TOOL M18 Compact 1/2 in. Drill Driver Kit (2606-22CT)
- MILWAUKEE TOOL M18 FUEL SUPER Hawg, M18 FUEL Hackzall (2808-20,2719-20)
- MILWAUKEE TOOL 3/8 Drill Driver (ML2407-20)
- MILWAUKEE TOOL LineMan Magnetic Drill Kit, 690 RPM (2788-22HD, 48-11-1812)
- FISKARS Precision Hand Drill 5Pc (132420-1001)
- Milwaukee Tool Cordless Tools