Shop All Press Tools & Accessories
Milwaukee Tool
M12 3/4" Jaw
Mfr # 49-16-2451
Zoro # G7595135
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Series M12â„¢
- Jaw/Ring Material Steel
- Use With Pipe/Tubing Material Various Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2451
- Zoro # G7595135
- UPC # 045242288335
- Country of Origin Turkey
- Category Press Tools & Accessories
Dimensions
Jaw/Ring Size | 3/4" |
Manufacturer Warranty Length | 2 yr |
Compatible Pipe Size | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Press Jaw |
Use With Fitting System | CTS |
Material | Steel |
Series | M12â„¢ |
Jaw/Ring Material | Steel |
Use With Pipe/Tubing Material | Various Materials |
Number of Pieces | 1 |
Accessory Type | Press Jaw |
Compatible Tool Manufacturer Part Number | 2473-22 |
Compatible Press Tool Type | Compact |
Product Type | Jaws |
Compatible Material Type | Copper (Plumbing), Stainless Steel |
Compatible Fitting System | AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass |
Description
Press Jaw, Product Type Jaw, Compatible Fitting System AnvilPress, Elkhart ApolloPress, Nibco Standard Copper, Streamline PRS, Viega ProPress, Wolverine Brass, Compatible Material Type Copper (Plumbing), Stainless Steel, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Grainger Part Number 53AY76, Compatible Tool Manufacturer Part Number 2473-22, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Handle, Plastic, For Mansfield and Water Saver Flush Valves 208 and 209 Brands (88364)
- LEGEND VALVE 1 S-15 NO LEAD BZE Y-STRAINER (105-515NL)
- ROEBIC Cleaner Drain Pipe Bag/Pouch (K-67)
- DORMONT Gas Tube Kit, 1/4 x24 In, 22500 BTU (T4-KIT-24)
- MILWAUKEE TOOL M12 1/2" Jaw (49-16-2450)
- MILWAUKEE TOOL 1 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2454C)
- MILWAUKEE TOOL 1/2 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2451C)
- MILWAUKEE TOOL M18 FORCE LOGIC Long Throw Press Tool Kit (2773-20L)
- MILWAUKEE TOOL 7/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656R)
- MILWAUKEE TOOL 1/2" IPS-ASP Press Jaw for M18™ FORCE LOGIC™ Press Tools (49-16-2650SA)
- MILWAUKEE TOOL 4 in. IPS-Pr2 Press Ring for M18 FORCE LOGIC Long Throw Press Tool (49-16-2658B)
- Milwaukee Tool Plumbing Tools