Shop All Portable Vacuums
Milwaukee Tool
M12 1.6 Gallon W/D Vac, Foam Wet Filter
Mfr # 0960-20, 49-90-2015
Zoro # G311222716
original price:
$214.99
40% off
new price: $129.00
/ea
Free Shipping & Returns
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12V
- Vacuum Filtration Type HEPA
- Weight 9.7 lb
- Vacuum Collection Type Bagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Tool
- MFR # 0960-20, 49-90-2015
- Zoro # G311222716
- UPC # 045242568116
- Country of Origin Multiple
- Category Portable Vacuums
Dimensions
Width | 8 3/4 in |
Tank Size | 1.6 gal |
Length | 13 3/4 in |
Power Cord Length | Cordless |
Height | 12 in |
Vacuum Hose Dia. | 1 1/4 in |
Vacuum Hose Length | 5 ft |
Description
M12 1.6 Gallon W/D Vac, Foam Wet Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE 1 in String Wet Mop, 28 oz Dry Wt, Snap On Connection, Blue, Polyester (72036M4)
- SHOP-VAC Vacuum Filter, HEPA, Reusable (9034033)
- ZEPHYR 16089 Janitor Mop Stick, 54 in L, Wing Nut Screw Clamp, Lacquered WoodMetal, Silver (16089L)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Yellow, 46-3/4" L Handle (1VAC4)
- MILWAUKEE TOOL M18 Fuel 18V Cordless 3-In-1 Backpack Vacuum - Tool Only (ML0885-20)
- MILWAUKEE TOOL Vacuum Kit and Blower (0930-22HD, 0884-20)
- MILWAUKEE TOOL VACUUM CORDLESS (ML0850-20)
- MILWAUKEE TOOL M12 FUEL 1.6 Gallon Vacuum, 3-in-1 Tool (0960-20, 49-90-2023)
- MILWAUKEE TOOL M18 Wet/Dry Vacuum, M18 Battery Pack (0970-20, 48-11-1850)
- MILWAUKEE TOOL Vacuum and Filter (0880-20, 49-90-2015)
- PERFORMANCE TOOL 12V Vacuum (W50012)
- Milwaukee Tool Portable Vacuums